144160

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144160 Chromalox Heaters, TI Series, TI-1645 120V 450W

MFG Item Number
144160

144160 Chromalox Heaters, TI Series, TI-1645 120V 450W

MFG Item Number
144160
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, TI Series
Item #
144160
TI-1645 120V 450W

TI Series Information

  • Incoloy Sheath Element
  • The Metal Sheath Isolates and Protects the Resistor Wire From the Environment. At the Same Time It Maximizes Heat Transfer Capability to the Work
  • High Element Surface Temperature Clamp‑on or Air Heating Applications or Where Extreme Rigidity Is Required

Specifications

Specifications
Manufacturer Part Number 144160
Manufacturer Chromalox
Product Series TI
Family Series Chromalox Heaters, TI Series
Description TI-1645 120V 450W
Wattage 450 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 30
Element Type Heart Cross-Section
Sheath Element Incoloy
Terminal Type 4
Maximum Temperature 1,600 °F
Comments Model Number: TI-1645
Net Weight 0.5 lbs
Gross Weight 0.5 lbs