Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 14433111 |
|---|---|
| Manufacturer | Socomec |
| Family Series | Socomec Industrial Accessories |
| Description | HANDLE FE S4N-65 D |
| Padlockable | No |
| Color | Red, Yellow |
| Defeatable | Yes |
| Operator Type | Pistol Handle |
| Protection Rating | IP65 |
| Net Weight | 0.645 lbs |
| Gross Weight | 0.765 lbs |