144936

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144936

Chromalox Heaters, NSL Series

144936

Chromalox Heaters, NSL Series
NSL-2401 240V1P 1200W
MFG Item Number
144936
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Heaters, NSL Series
Item #
144936
NSL-2401 240V1P 1200W

NSL Series Information

  • Conduction or Convection to Heat Liquids, Air, Gases and Surfaces
  • Used for Heat Transfer
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 144936
Manufacturer Chromalox
Product Series NSL
Family Series Chromalox Heaters, NSL Series
Description NSL-2401 240V1P 1200W
Wattage 1,200 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 34
Element Type High Temperature Lead Wires, One End
Sheath Element Incoloy
Approvals CSA
Comments Model Number: NSL-2401
Net Weight 1.2 lbs
Gross Weight 1.2 lbs