144E3111

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

144E3111 Socomec Industrial Accessories, HANDLE FE S4R-4X-4 /D

MFG Item Number
144E3111

144E3111 Socomec Industrial Accessories, HANDLE FE S4R-4X-4 /D

MFG Item Number
144E3111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, Series
Item #
144E3111
HANDLE FE S4R-4X-4 /D

Series Information

Specifications

Specifications
Manufacturer Part Number 144E3111
Manufacturer Socomec
Family Series Socomec Industrial Accessories
Description HANDLE FE S4R-4X-4 /D
Padlockable No
Color Red, Yellow
Defeatable No
Operator Type Pistol Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.655 lbs
Gross Weight 0.755 lbs
Alternatives
144D3111
144D3111
Socomec Industrial Accessories
144E3911
144E3911
Socomec Industrial Accessories