Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1452E-6547 Eaton Photoelectric Sensors, ENHANCED 50 Series, PHOTO SENSOR,CLEAR OBJ,DC,NPN/PNP,MICRO
MFG Item Number
1452E-6547
1452E-6547 Eaton Photoelectric Sensors, ENHANCED 50 Series, PHOTO SENSOR,CLEAR OBJ,DC,NPN/PNP,MICRO
MFG Item Number
1452E-6547
This item cannot be canceled or returned
Description
Photoelectric Sensors, ENHANCED 50 Series
PHOTO SENSOR,CLEAR OBJ,DC,NPN/PNP,MICRO
ENHANCED 50 Series Information
.1~500 ft. Sensing Range 24~240 VAC or 10~240 VDC 2, 3, or 4 Wire Various Output Types UL Certified, CSA;CE Approved Cutler‑Hammer's Enhanced 50 series photoelectric sensors offer flexibility, durability, and high optical performance in a self‑contained and cost effective package. There are four time delay functions, six sensing modes, and four connection types available to suit your needs.
Light/Dark Operate Selection on All Models Fully Potted Construction for Washdown, Shock, and Vibration Resistance Variety of Mounting Brackets Available
Specifications
Specifications
Manufacturer Part Number
1452E-6547
Manufacturer
Eaton
Product Series
ENHANCED 50
Family Series
Eaton Photoelectric Sensors, ENHANCED 50 Series
Description
Eaton Enhanced 50 photoelectric sensor, Clear Object Detector, Forward Viewing, Output green, power yellow, alignment red, M12, 250 mA at 10-40 Vdc, 4 pin
Power Type
DC
Max Range
3.75 '
Voltage
10-40 VDC
Nominal Voltage
12 VDC, 24 VDC
Connection Type
4 Pin Micro
Operating Mode
Dark On, Light On
Composition
Non-Metallic
Protection Rating
IP67
Sense Transparent Media
Yes
Approvals
CE, CSA, UL
Net Weight
0.5 lbs
Gross Weight
0.5 lbs
1452E-6547
Eaton Photoelectric Sensors, ENHANCED 50 Series