Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | Eaton Contactors |
|---|---|
| Manufacturer | Eaton |
| Manufacturer Part Number | C320KGS42 |
| Description | Eaton Freedom NEMA auxiliary contact, Freedom Accessory, Base auxiliary contact, Used on Starter and Contactors, NO NC circuit, NEMA Sizes 4-5, IEC Sizes P-S |
| Type | Auxiliary Contact |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.35 lbs |