Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Marathon Special Products Power Distribution Blocks, 145 Series
1453401
Marathon Special Products Power Distribution Blocks, 145 Series
DISTRIBUTION BLOCK, 3-P, 2280A
Description
Power Distribution Blocks, 145 Series
DISTRIBUTION BLOCK, 3-P, 2280A
- 60 to 2280 Amps
- 600 Volts AC/DC
- Screw‑On Cover Type Available
Specifications
Specifications
| Manufacturer Part Number |
1453401 |
| Manufacturer |
Marathon Special Products |
| Product Series |
145 |
| Family Series |
Marathon Special Products Power Distribution Blocks, 145 Series |
| Description |
DISTRIBUTION BLOCK, 3-P, 2280A LINE: (6)500MCM-6AWG LOAD: (18)2/0-14AWG |
| Number of Poles |
3 |
| AC Voltage |
600 VAC |
| Current Rating |
2,280 A |
| Number of Inputs per Pole |
6 |
| Number of Outputs per Pole |
18 |
| Electrical Connection |
Box Lug/Box Lug |
| Mounting |
Panel Mount |
| Line Side Wire Range |
500 kcmil-4 AWG |
| Output Wire Range |
2/0-14 AWG |
| Cover Included |
No |
| Composition |
Phenolic |
| Color |
Black |
| Approvals |
CE, CSA, UL |
| Net Weight |
5.44 lbs |
| Gross Weight |
5.44 lbs |
1453401
Marathon Special Products Power Distribution Blocks, 145 Series