Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Ilsco Terminals, TA Series
TA-1000
Ilsco Terminals, TA Series
Mechanical Lug, (1)1000MCM-350MCM,
Description
Mechanical Lug, (1)1000MCM-350MCM,
- Suitable for use with Either Copper or Aluminum Conductors
- Manufactured from High Strength 6061‑T6 Aluminum Alloy
- Provides Low Contact Resistance
Specifications
Specifications
| Manufacturer Part Number |
TA-1000 |
| Manufacturer |
Ilsco |
| Product Series |
TA |
| Family Series |
Ilsco Terminals, TA Series |
| Description |
Mechanical Lug, (1)1000MCM-350MCM, (1)5/8in. Bolt Hole, 1-3/4in. Wide, Aluminum, UL/CSA |
| Wire Size Range |
350-1,000 kcmil |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.505 lbs |
| Gross Weight |
0.505 lbs |
TA-1000
Ilsco Terminals, TA Series