Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
145X613 Series Information
| Manufacturer Part Number | 1453613 |
|---|---|
| Manufacturer | Marathon Special Products |
| Product Series | 145X613 |
| Family Series | Marathon Special Products Power Distribution Blocks, 145X613 Series |
| Description | Splicer Block, 3-P, 475A, Stud/Stud, Line: (2)3/8in.-16x1-7/16in. Studs, Load: (1)3/8in.-16x1-7/16in. Stud |
| Number of Poles | 3 |
| AC Voltage | 600 VAC |
| Current Rating | 475 A |
| Number of Inputs per Pole | 2 |
| Number of Outputs per Pole | 1 |
| Electrical Connection | Stud/Stud |
| Mounting | Panel Mount |
| Line Side Wire Range | 3/8-16 x 1-7/16 " |
| Output Wire Range | 3/8-16 x 1-7/16 " |
| Cover Included | No |
| Composition | Phenolic |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 3.47 lbs |
| Gross Weight | 3.47 lbs |