Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LSCR Series Information
| Manufacturer Part Number | LSCR002 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | LSCR |
| Family Series | Littelfuse Fuseblocks & Holders, LSCR Series |
| Description | Littelfuse LSCR Series is a comprehensive line of modular fuse blocks, designed to accommodate a wide range of High-Speed and UL Power Fuses. These LSCR Series blocks have modular stud type design that enables easy mounting in panel boards. LSCR |
| Current Rating | 800 A |
| Voltage | 1,000 V |
| Poles | 1 |
| Fuse Type | Seminconductor |
| Connection Type | Screw Terminal |
| Mounting | Screw Post |
| Composition | Phenolic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Approvals | UR |
| Net Weight | 0.23 lbs |
| Gross Weight | 0.499 lbs |