146AL
Thomas & Betts Fittings, 140AL Series Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
146AL Thomas & Betts Fittings, 140AL Series Series, 2 INCH AL LOCKNUT
MFG Item Number
146AL

146AL Thomas & Betts Fittings, 140AL Series Series, 2 INCH AL LOCKNUT

MFG Item Number
146AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Fittings, 140AL Series Series
Item #
146AL
2 INCH AL LOCKNUT

140AL Series Series Information

Specifications

Specifications
Manufacturer Part Number 146AL
Manufacturer Thomas & Betts
Product Series 140AL Series
Family Series Thomas & Betts Fittings, 140AL Series Series
Description 2 Inch Aluminum Locknut for Use With Rigid/IMC Conduit
Conduit/Cable Type Standard
Trade Size 2 "
Material None
Composition Metallic
NEMA Rating NEMA FB1
Hazardous Location No
Type Standard
Grounding No
Approvals CSA, UL
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
Alternatives
146-TB
146-TB
Thomas & Betts Fittings
16-SA
16-SA
Eaton's Crouse-Hinds series Fittings