16-SA
Eaton's Crouse-Hinds series Fittings

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
16-SA Eaton's Crouse-Hinds series Fittings, 2 ALUMINUM LOCKNUT
MFG Item Number
16 SA

16-SA Eaton's Crouse-Hinds series Fittings, 2 ALUMINUM LOCKNUT

MFG Item Number
16 SA
Item Number
16-SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fittings, Series
Item #
16-SA
2 ALUMINUM LOCKNUT

Series Information

Specifications

Specifications
Manufacturer Part Number 16 SA
Manufacturer Eaton's Crouse-Hinds series
Family Series Eaton's Crouse-Hinds series Fittings
Description Eaton Crouse-Hinds series rigid/IMC conduit locknut, Aluminum, 2
Conduit/Cable Type IMC (Intermediate Metallic Conduit), RMC (Rigid Metallic Conduit)
Trade Size 2 "
Composition Metallic
Hazardous Location No
Approvals NEC/CEC
Net Weight 0.03 lbs
Gross Weight 0.03 lbs
Alternatives
146AL
146AL
Thomas & Betts Fittings, 140AL Series Series
16
16
Eaton's Crouse-Hinds series Fittings
16DC
16DC
Eaton's Crouse-Hinds series Fittings