1471C36
Hammond Manufacturing Enclosures, 1471 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1471C36

Hammond Manufacturing Enclosures, 1471 Series

1471C36

Hammond Manufacturing Enclosures, 1471 Series
Console, 48in.Hx36in.Wx18in.D, N12,
MFG Item Number
1471C36
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1471 Series
Item #
1471C36
Console, 48in.Hx36in.Wx18in.D, N12,

1471 Series Information

  • Designed To House Electrical, Electronic, Hydraulic Or Pneumatic Controls And Instruments.
  • Heavy‑Duty Construction Provides Protection From Dirt, Dust, Oil And Water.
  • Formed 14 Gauge Steel.
  • Smooth, Continuously Welded Seams, Without Knockouts, Cutouts Or Holes.
  • Sloped Front Instrument Panel Is Continuously Hinged On The Front Edge And Secured With Captive Panel Screws, Threaded Into Sealed Wells.


Specifications

Specifications
Manufacturer Part Number 1471C36
Manufacturer Hammond Manufacturing
Product Series 1471
Family Series Hammond Manufacturing Enclosures, 1471 Series
Description Console, 48in.Hx36in.Wx18in.D, N12, ANSI61 Gray Steel, Slope Top, Hinged Top and Door, w/(3)Inner Panels
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 48 "
Nominal Width 36 "
Nominal Depth 18 "
NEMA Rating NEMA 12
Approvals CSA, UL
Net Weight 210 lbs
Gross Weight 210 lbs
Alternatives
WC936B
WC936B
Wiegmann Enclosures, WC9 Series