WC936B
Wiegmann Enclosures, WC9 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC936B

Wiegmann Enclosures, WC9 Series

WC936B

Wiegmann Enclosures, WC9 Series
N12 CONSOLET BODY 48X36X18 CRBN STL-GR
MFG Item Number
WC936B
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC9 Series
Item #
WC936B
N12 CONSOLET BODY 48X36X18 CRBN STL-GR

WC9 Series Information

  • Bodies and Doors Fabricated from 14‑Guage Steel
  • 3‑Point Key locking Handle is Provided on Front Access Door
  • Collar Studs Provided for Mounting One, Two or Three Optional Panels
Designed to house electrical and electronic controls, instruments and components. Heavy duty construction provides protection from dirt, dust, oil and water. Sloping front control panel provides an ideal surface for mounting pushbuttons, pilot lights, meters and switches. Interior components can be mounted on panels located on the sides and back of the enclosure. (Panels are optional)

Specifications

Specifications
Manufacturer Part Number WC936B
Manufacturer Wiegmann
Product Series WC9
Family Series Wiegmann Enclosures, WC9 Series
Description N12 Console Body 48X36X18 Carbon Steel - Gray
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 48 "
Nominal Width 36 "
Nominal Depth 18 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Unit - Base Unit
Net Weight 186 lbs
Gross Weight 186 lbs
Alternatives
1471C36
1471C36
Hammond Manufacturing Enclosures, 1471 Series