1472-24T
Hammond Manufacturing Enclosures, 1472 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1472-24T

Hammond Manufacturing Enclosures, 1472 Series

1472-24T

Hammond Manufacturing Enclosures, 1472 Series
24in. Turret
MFG Item Number
1472-24T
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1472 Series
Item #
1472-24T
24in. Turret

1472 Series Information

  • Type 12 Modular Console Cabinet
  • Sloped Front
  • Formed 14 Gauge Steel

Specifications

Specifications
Manufacturer Part Number 1472-24T
Manufacturer Hammond Manufacturing
Product Series 1472
Family Series Hammond Manufacturing Enclosures, 1472 Series
Description 24in. Turret
Material Steel
Composition Metallic
Panel Included No
Nominal Height 16 "
Nominal Width 24 "
Nominal Depth 5 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Console - Tower
Net Weight 34 lbs
Gross Weight 34 lbs
Alternatives
WC1224T
WC1224T
Wiegmann Enclosures, WC12 Series