1472-36
Hammond Manufacturing Enclosures, 1472 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1472-36

Hammond Manufacturing Enclosures, 1472 Series

1472-36

Hammond Manufacturing Enclosures, 1472 Series
36in. Console
MFG Item Number
1472-36
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1472 Series
Item #
1472-36
36in. Console

1472 Series Information

  • Type 12 Modular Console Cabinet
  • Sloped Front
  • Formed 14 Gauge Steel

Specifications

Specifications
Manufacturer Part Number 1472-36
Manufacturer Hammond Manufacturing
Product Series 1472
Family Series Hammond Manufacturing Enclosures, 1472 Series
Description 36in. Console
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism 3 Point Locking Handle
Panel Included Yes
Nominal Height 36 "
Nominal Width 36 "
Nominal Depth 24 "
NEMA Rating NEMA 12
Approvals CSA, UL
Comments Modular Console - Base Unit
Net Weight 195 lbs
Gross Weight 188 lbs
Alternatives
WC12B
WC12B
Wiegmann Enclosures