14722

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
14722 Greenlee Knockouts, SR Series, Die Replacement Std Round Knockout
MFG Item Number
14722

14722 Greenlee Knockouts, SR Series, Die Replacement Std Round Knockout

MFG Item Number
14722
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Knockouts, SR Series
Item #
14722
Die Replacement Std Round Knockout

SR Series Information

  • Round standard metal punch units
  • Use with battery‑powered, hydraulic, ratchet or manual drivers
  • Performs quick, clean, and accurate holes

Specifications

Specifications
Manufacturer Part Number 14722
Manufacturer Greenlee
Product Series SR
Family Series Greenlee Knockouts, SR Series
Description Die Replacement Std Round Knockout 7/8in., 0.885in. (22.5mm), TRADE SIZE 1/2in., 10GA MILD STEEL CAPACITY
Conduit & Pipe Size 0.5 "
Hole Size 0.885 "
Capacity 10 AWG
Operator Type Standard Round
Application Steel, Aluminum, Fiberglass, Plastic
Driver Type Hydraulic, Manual, Power
Comments Replacement Die
Net Weight 0.0788 lbs
Gross Weight 0.3 lbs