Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 00042 |
|---|---|
| Manufacturer | Greenlee |
| Family Series | Greenlee Knockouts |
| Description | Ball Bearing Drive Nut, 1in. Hex, 3/8in.x3in. Rod |
| Operator Type | Standard Round |
| Application | Steel, Aluminum, Fiberglass, Plastic |
| Driver Type | Manual |
| Comments | Replacement Draw Stud |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.3 lbs |