Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, UTU Series
147344
Chromalox Heaters, UTU Series
This item cannot be canceled or returned
Description
- Used for Heating High Velocity Air, Low Temperature Clamp‑Ons, and Radiant Heating in Room Ambient
- Retaining Rings Locate Elements in Radiant Heater Assemblies
- Incoloy Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
147344 |
| Manufacturer |
Chromalox |
| Product Series |
UTU |
| Family Series |
Chromalox Heaters, UTU Series |
| Description |
UTU-102 240V1P 4.520KW |
| Wattage |
4,520 W |
| Voltage |
240 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Element Type |
Heart Cross-Section |
| Sheath Element |
Incoloy |
| Terminal Type |
3 |
| Application |
Radiant Heating in Room Ambient, Heating High Velocity Air, Low Temperature Clamp-ons |
| Comments |
Model Number: UTU-102 |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
147344
Chromalox Heaters, UTU Series