Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, UTU-LT Series
147715
Chromalox Heaters, UTU-LT Series
This item cannot be canceled or returned
Description
UTU-LT Series Information
- Threaded Liquid‑Tight Fittings Permit Mounting for High‑Velocity Air or Immersion Heating of Liquids Which Are Not Corrosive to Incoloy
- Type 8 Terminals Are Standard with Threaded Clip to Facilitate Wiring
- Incoloy Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
147715 |
| Manufacturer |
Chromalox |
| Product Series |
UTU-LT |
| Family Series |
Chromalox Heaters, UTU-LT Series |
| Description |
UTU-5LTV 275V1P 2.500KW |
| Wattage |
2,500 W |
| Voltage |
275 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Element Type |
Heart Cross-Section |
| Sheath Element |
Incoloy |
| Terminal Type |
8 |
| Comments |
Model Number: UTU-5LTV |
| Net Weight |
1.8 lbs |
| Gross Weight |
1.8 lbs |
147715
Chromalox Heaters, UTU-LT Series