Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Chromalox Heaters, RTU Series
147811
Chromalox Heaters, RTU Series
RTU-5213AV 275V1P 2.150KW
This item cannot be canceled or returned
Description
RTU-5213AV 275V1P 2.150KW
- Used for Heating High Velocity Air, Low Temperature Clamp‑Ons, and Radiant Heating in Room Ambient
- Type 8 Terminals Are Standard with Threaded Clip to Facilitate Wiring
- Incoloy Sheath Element
Specifications
Specifications
| Manufacturer Part Number |
147811 |
| Manufacturer |
Chromalox |
| Product Series |
RTU |
| Family Series |
Chromalox Heaters, RTU Series |
| Description |
RTU-5213AV 275V1P 2.150KW |
| Wattage |
2,150 W |
| Voltage |
275 V |
| Phase |
1 |
| Watt Density (W/In^2) |
40 |
| Element Type |
Heart Cross-Section |
| Sheath Element |
Incoloy |
| Terminal Type |
8 |
| Application |
Radiant Heating in Room Ambient, Heating High Velocity Air, Low Temperature Clamp-ons |
| Comments |
Model Number: RTU-5213AV |
| Net Weight |
1.4 lbs |
| Gross Weight |
1.4 lbs |
147811
Chromalox Heaters, RTU Series