147D1111
Socomec Industrial Accessories, 147 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
147D1111 Socomec Industrial Accessories, 147 Series, HANDLE E S00N-TYPE 4X /D
MFG Item Number
147D1111

147D1111 Socomec Industrial Accessories, 147 Series, HANDLE E S00N-TYPE 4X /D

MFG Item Number
147D1111
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Industrial Accessories, 147 Series
Item #
147D1111
HANDLE E S00N-TYPE 4X /D

147 Series Information

Specifications

Specifications
Manufacturer Part Number 147D1111
Manufacturer Socomec
Product Series 147
Family Series Socomec Industrial Accessories, 147 Series
Description HANDLE E S00N-TYPE 4X /D
Padlockable No
Color Black, Blue
Defeatable No
Operator Type Selector Handle
NEMA Rating NEMA 4, NEMA 4X
Net Weight 0.1984 lbs
Gross Weight 0.1984 lbs
Alternatives
147E1111
147E1111
Socomec Industrial Accessories, 147 Series
148D1111
148D1111
Socomec Industrial Accessories, 148 Series