Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
147 Series Information
| Manufacturer Part Number | 147E1111 |
|---|---|
| Manufacturer | Socomec |
| Product Series | 147 |
| Family Series | Socomec Industrial Accessories, 147 Series |
| Description | HANDLE E S00R-TYPE 4X /D |
| Padlockable | No |
| Color | Red, Yellow |
| Defeatable | No |
| Operator Type | Selector Handle |
| NEMA Rating | NEMA 4, NEMA 4X |
| Net Weight | 0.022 lbs |
| Gross Weight | 0.194 lbs |