1481FC12K
Hammond Manufacturing Enclosures, 1481F Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1481FC12K

Hammond Manufacturing Enclosures, 1481F Series

1481FC12K

Hammond Manufacturing Enclosures, 1481F Series
12 x 12
MFG Item Number
1481FC12K
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1481F Series
Item #
1481FC12K
12 x 12

1481F Series Information

Specifications

Specifications
Manufacturer Part Number 1481FC12K
Manufacturer Hammond Manufacturing
Product Series 1481F
Family Series Hammond Manufacturing Enclosures, 1481F Series
Description 12 x 12
Accessory Type Floor Stand Kit
Material Steel
Composition Metallic
Net Weight 24 lbs
Gross Weight 28 lbs
Alternatives
FK1212
FK1212
Wiegmann Enclosures