Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
FK1212 Wiegmann Enclosures, Floor Stand Kits
MFG Item Number
FK1212

FK1212 Wiegmann Enclosures, Floor Stand Kits

MFG Item Number
FK1212
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
FK1212
Floor Stand Kits

Series Information

Specifications

Specifications
Manufacturer Part Number FK1212
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Floor Stand Kits
Accessory Type Floor Stand
Material Steel
Composition Metallic
Comments 12 " High
Net Weight 37 lbs
Gross Weight 37 lbs
Alternatives
1481FC12K
1481FC12K
Hammond Manufacturing Enclosures, 1481F Series