1481L44
Hammond Manufacturing Enclosures

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1481L44 Hammond Manufacturing Enclosures, Vent. Plate, 5.6in. x 5.5in.
MFG Item Number
1481L44

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

1481L44 Hammond Manufacturing Enclosures, Vent. Plate, 5.6in. x 5.5in.

MFG Item Number
1481L44
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
1481L44
Vent. Plate, 5.6in. x 5.5in.

Series Information

Specifications

Specifications
Manufacturer Part Number 1481L44
Manufacturer Hammond Manufacturing
Family Series Hammond Manufacturing Enclosures
Description Vent. Plate, 5.6in. x 5.5in.
Material Mild Steel
Nominal Height 5 "
Nominal Width 5 "
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
WAVK0404
WAVK0404
Wiegmann Enclosures