Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | WAVK0404 |
|---|---|
| Manufacturer | Wiegmann |
| Family Series | Wiegmann Enclosures |
| Description | Louver Plate Kit, Painted Steel, ANSI61 Gray |
| Accessory Type | Louver Plate |
| Material | Carbon Steel |
| Composition | Metallic |
| Comments | 5.6 x 5.5 in Louver Plate |
| Net Weight | 0.69 lbs |
| Gross Weight | 0.69 lbs |