Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
148 Series Information
| Manufacturer Part Number | 14831111 |
|---|---|
| Manufacturer | Socomec |
| Product Series | 148 |
| Family Series | Socomec Industrial Accessories, 148 Series |
| Description | HANDLE E S0N-65/TYPE 3R,12 D |
| Padlockable | No |
| Color | Black |
| Defeatable | No |
| Operator Type | Selector Handle |
| Protection Rating | IP65 |
| Net Weight | 0.1984 lbs |
| Gross Weight | 0.1984 lbs |