Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
147 Series Information
| Manufacturer Part Number | 14731111 |
|---|---|
| Manufacturer | Socomec |
| Product Series | 147 |
| Family Series | Socomec Industrial Accessories, 147 Series |
| Description | HANDLE E S00N-65/TYPE3R,12 D |
| Padlockable | No |
| Color | Black |
| Defeatable | Yes |
| Operator Type | Selector Handle |
| Protection Rating | IP65 |
| Net Weight | 0.1764 lbs |
| Gross Weight | 0.1955 lbs |