Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1485CRE Hammond Manufacturing Wireway, 1485 Series, Reducer, 4in. - 2.5in., N12
1485CRE Hammond Manufacturing Wireway, 1485 Series, Reducer, 4in. - 2.5in., N12
This item cannot be canceled or returned
Description
Reducer, 4in. - 2.5in., N12
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1485CRE |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1485 |
| Family Series |
Hammond Manufacturing Wireway, 1485 Series |
| Description |
Reducer, 4in. - 2.5in., N12 |
| Latching Mechanism |
Quick Release Clamps |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Application |
Protect Electrical Wiring |
| Style |
Reducer |
| NEMA Rating |
NEMA 12 |
| Approvals |
CSA, UL |
| Comments |
4x4 to 2.5x2.5, For Use with 4x4 Wireway |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |
1485CRE
Hammond Manufacturing Wireway, 1485 Series