Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LJWRB42 Wiegmann Wireway, N12 LAY-IN REDUCER 4X2.5 CRBN STL -GRY
MFG Item Number
LJWRB42

LJWRB42 Wiegmann Wireway, N12 LAY-IN REDUCER 4X2.5 CRBN STL -GRY

MFG Item Number
LJWRB42
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, Series
Item #
LJWRB42
N12 LAY-IN REDUCER 4X2.5 CRBN STL -GRY

Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJWRB42
Manufacturer Wiegmann
Family Series Wiegmann Wireway
Description N1 Lay-In Reducer 4X2.5 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 2 lbs
Gross Weight 2 lbs
Alternatives
1485CRE
1485CRE
Hammond Manufacturing Wireway, 1485 Series