1485E60
Hammond Manufacturing Wireway, 1485 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1485E60 Hammond Manufacturing Wireway, 1485 Series, Wireway, 8in.Hx8in.Wx60in.L, N12, ANSI61

MFG Item Number
1485E60

1485E60 Hammond Manufacturing Wireway, 1485 Series, Wireway, 8in.Hx8in.Wx60in.L, N12, ANSI61

MFG Item Number
1485E60
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1485 Series
Item #
1485E60
Wireway, 8in.Hx8in.Wx60in.L, N12, ANSI61

1485 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release

Specifications

Specifications
Manufacturer Part Number 1485E60
Manufacturer Hammond Manufacturing
Product Series 1485
Family Series Hammond Manufacturing Wireway, 1485 Series
Description Wireway, 8in.Hx8in.Wx60in.L, N12, ANSI61 Gray Steel, Hinged Snap Latch Cover, Includes (1) Flat Sealing Plate
Latching Mechanism Quick Release Clamps
Cover Design Hinge Cover
Composition Steel
Application Protect Electrical Wiring
Style Straight Section
Nominal Length 60 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Approvals CSA, UL
Net Weight 51 lbs
Gross Weight 51 lbs
Alternatives
LJW85
LJW85
Wiegmann Wireway, LJW Series