LJW85

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LJW85 Wiegmann Wireway, LJW Series, N12 LAY-IN WIREWAY 8X8X60 CRBN STL -GRY

MFG Item Number
LJW85

LJW85 Wiegmann Wireway, LJW Series, N12 LAY-IN WIREWAY 8X8X60 CRBN STL -GRY

MFG Item Number
LJW85
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, LJW Series
Item #
LJW85
N12 LAY-IN WIREWAY 8X8X60 CRBN STL -GRY

LJW Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Smooth Rounded Edges on all Sections and Fittings Prevent Damage to Wire Insulations
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Heavy Butt Hinges and External Quick release Clamps Insure a Complete Seal
  • Closed Cell Oil Resistant Neoprene Gasket

Specifications

Specifications
Manufacturer Part Number LJW85
Manufacturer Wiegmann
Product Series LJW
Family Series Wiegmann Wireway, LJW Series
Description N1 Lay-In Wireway 8X8X60 Carbon Steel - Gray
Latching Mechanism Lay-In
Nominal Length 60 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 12
Net Weight 47 lbs
Gross Weight 47 lbs
Alternatives
1485E60
1485E60
Hammond Manufacturing Wireway, 1485 Series