1486C24
Hammond Manufacturing Wireway, 1486 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1486C24 Hammond Manufacturing Wireway, 1486 Series, WIRE TROUGH, STRAIGHT, 4in.SQ x 24in.L,
MFG Item Number
1486C24

1486C24 Hammond Manufacturing Wireway, 1486 Series, WIRE TROUGH, STRAIGHT, 4in.SQ x 24in.L,

MFG Item Number
1486C24
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, 1486 Series
Item #
1486C24
WIRE TROUGH, STRAIGHT, 4in.SQ x 24in.L,

1486 Series Information

  • Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
  • Sections and Components are Finished in ANSI 61 Gray Powder Coating
  • Butt Hinged Cover is Secured with easily Operated Quick Release
  • Oil Resistant Gaskets are Permanently Secured

Specifications

Specifications
Manufacturer Part Number 1486C24
Manufacturer Hammond Manufacturing
Product Series 1486
Family Series Hammond Manufacturing Wireway, 1486 Series
Description WIRE TROUGH, STRAIGHT, 4in.SQ x 24in.L, NEMA12
Nominal Length 24 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 12
Net Weight 10 lbs
Gross Weight 10 lbs
Alternatives
T4424CH
T4424CH
Wiegmann Wireway, HS Series