T4424CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
T4424CH Wiegmann Wireway, HS Series, N4/IP66 HNGCV WW TROUGH 4X4X24 CS -GRY
MFG Item Number
T4424CH

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

T4424CH Wiegmann Wireway, HS Series, N4/IP66 HNGCV WW TROUGH 4X4X24 CS -GRY

MFG Item Number
T4424CH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, HS Series
Item #
T4424CH
N4/IP66 HNGCV WW TROUGH 4X4X24 CS -GRY

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number T4424CH
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Description Hinged-Cover Wire Trough 4X4X24 Carbon Steel - Gray
Nominal Length 24 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
1486C24
1486C24
Hammond Manufacturing Wireway, 1486 Series