Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1486D30 Hammond Manufacturing Wireway, 1486 Series, WIRE TROUGH, STRAIGHT, 6in.SQ x 30in.L,
1486D30 Hammond Manufacturing Wireway, 1486 Series, WIRE TROUGH, STRAIGHT, 6in.SQ x 30in.L,
This item cannot be canceled or returned
Description
WIRE TROUGH, STRAIGHT, 6in.SQ x 30in.L,
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
- Oil Resistant Gaskets are Permanently Secured
Specifications
Specifications
| Manufacturer Part Number |
1486D30 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1486 |
| Family Series |
Hammond Manufacturing Wireway, 1486 Series |
| Description |
WIRE TROUGH, STRAIGHT, 6in.SQ x 30in.L, NEMA12 |
| Nominal Length |
30 " |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 12 |
| Net Weight |
19 lbs |
| Gross Weight |
19 lbs |
1486D30
Hammond Manufacturing Wireway, 1486 Series