T6630CH

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

T6630CH Wiegmann Wireway, HS Series, N4/IP66 HNGCV WW TROUGH 6X6X30 CS -GRY

MFG Item Number
T6630CH

T6630CH Wiegmann Wireway, HS Series, N4/IP66 HNGCV WW TROUGH 6X6X30 CS -GRY

MFG Item Number
T6630CH
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, HS Series
Item #
T6630CH
N4/IP66 HNGCV WW TROUGH 6X6X30 CS -GRY

HS Series Information

  • All Section are Open on One Side so Wires and Cable can be Laid in Along Entire Wireway
  • Designed to Protect Electrical Wiring in Application from Dirt, Dust, Oil and Water
  • Screws do not Need to e Removed to Open Top
HS series combination hinge, screw cover to design offers easy access to open top for lay‑in of wireway

Specifications

Specifications
Manufacturer Part Number T6630CH
Manufacturer Wiegmann
Product Series HS
Family Series Wiegmann Wireway, HS Series
Description Hinged-Cover Wire Trough 6X6X30 Carbon Steel - Gray
Nominal Length 30 "
Nominal Height 6 "
Nominal Width 6 "
NEMA Rating NEMA 1
Net Weight 19 lbs
Gross Weight 19 lbs
Alternatives
1486D30
1486D30
Hammond Manufacturing Wireway, 1486 Series