Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
1487DW Hammond Manufacturing Wireway, 1487 Series, Cut-Off Fitting, 6in.Sq, N12
1487DW Hammond Manufacturing Wireway, 1487 Series, Cut-Off Fitting, 6in.Sq, N12
This item cannot be canceled or returned
Description
Cut-Off Fitting, 6in.Sq, N12
- Designed to Enclose and Protect Electrical Wiring from Dirt, Dust, Oil and Water
- Sections and Components are Finished in ANSI 61 Gray Powder Coating
- Butt Hinged Cover is Secured with easily Operated Quick Release
Specifications
Specifications
| Manufacturer Part Number |
1487DW |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
1487 |
| Family Series |
Hammond Manufacturing Wireway, 1487 Series |
| Description |
Cut-Off Fitting, 6in.Sq, N12 |
| Cover Design |
Cut Off Fitting |
| Nominal Length |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 12 |
| Net Weight |
8 lbs |
| Gross Weight |
8 lbs |
1487DW
Hammond Manufacturing Wireway, 1487 Series