Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
1488EH7 Hammond Manufacturing Enclosures, 1488 Series, 8 x 12 x 7.15
1488EH7 Hammond Manufacturing Enclosures, 1488 Series, 8 x 12 x 7.15
This item cannot be canceled or returned
Description
Formed out of 14 gauge steel Captive cover screws thread into sealed wells Smooth, countinuously welded seams Designed for use as electric, hydraulic or pneumatic control and instrument enclosure. Ideal for flat or surface mounting / pedestal to provide the necessary 30 or 60 degrees control slope. Provides protection from dirt, dust, oil and water.
Oil resistant gasket and adhesive A grounding stude is provided in the enclosure
Specifications
Specifications
Manufacturer Part Number
1488EH7
Manufacturer
Hammond Manufacturing
Product Series
1488
Family Series
Hammond Manufacturing Enclosures, 1488 Series
Description
8 x 12 x 7.15
Material
Steel
Composition
Metallic
Number of Doors
1
Cover Design
Hinged
Window/Clear Cover
No
Latching Mechanism
Screws
Panel Included
No
NEMA Rating
NEMA 12, NEMA 13
Nominal Height
8 "
Nominal Width
7 "
Nominal Depth
7 "
Net Weight
11 lbs
Gross Weight
11 lbs
1488EH7
Hammond Manufacturing Enclosures, 1488 Series