WC08C12
Wiegmann Enclosures, WC-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WC08C12 Wiegmann Enclosures, WC-C Series, N12 OPER INTERFACE CONSOLET 8X12 CS-GRY

MFG Item Number
WC08C12

WC08C12 Wiegmann Enclosures, WC-C Series, N12 OPER INTERFACE CONSOLET 8X12 CS-GRY

MFG Item Number
WC08C12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WC-C Series
Item #
WC08C12
N12 OPER INTERFACE CONSOLET 8X12 CS-GRY

WC-C Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
WC‑C Consolets are designed to house a variety of electronic control or instrumentation devices. Consolets provide protection from dust, dirt, oil, and water. Flexible design allows for mounting on either of two sides, creating control surfaces of 30 degrees or 60 degrees. Consolets can be mounted on desktops, pedestals, or other flat surfaces.

  • Grounding Provisions Provided
  • Closed Cell Oil Resistant Neoprene Gasket
  • Captivated Cover Screws Thread Into Sealed Wells
  • Continuously Welded Seams


Specifications

Specifications
Manufacturer Part Number WC08C12
Manufacturer Wiegmann
Product Series WC-C
Family Series Wiegmann Enclosures, WC-C Series
Description N12 Operator Interface Consolet 8X12 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Latching Mechanism Screws
Panel Included No
Nominal Height 8 "
Nominal Width 12 "
Nominal Depth 7 "
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 11 lbs
Gross Weight 11 lbs
Alternatives
1488EH7
1488EH7
Hammond Manufacturing Enclosures, 1488 Series