1490D3
Hammond Manufacturing Enclosures, 1490 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
1490D3 Hammond Manufacturing Enclosures, 1490 Series, 3.50 x 7.75 x 4.87
MFG Item Number
1490D3

1490D3 Hammond Manufacturing Enclosures, 1490 Series, 3.50 x 7.75 x 4.87

MFG Item Number
1490D3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1490 Series
Item #
1490D3
3.50 x 7.75 x 4.87

1490 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuous Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.


Specifications

Specifications
Manufacturer Part Number 1490D3
Manufacturer Hammond Manufacturing
Product Series 1490
Family Series Hammond Manufacturing Enclosures, 1490 Series
Description 3.50 x 7.75 x 4.87 1-13/64in. CUT-OUT, NOT HINGED 3.50 X 7.75 X 4.88, SLOPING FRONT
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 8 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CE, CSA, UL
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
WPBA3
WPBA3
Wiegmann Enclosures, WPBA Series