WPBA3
Wiegmann Enclosures, WPBA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
WPBA3 Wiegmann Enclosures, WPBA Series, N12, Sloping Front Push Button
MFG Item Number
WPBA3

WPBA3 Wiegmann Enclosures, WPBA Series, N12, Sloping Front Push Button

MFG Item Number
WPBA3
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, WPBA Series
Item #
WPBA3
N12, Sloping Front Push Button

WPBA Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 Gauge Stainless Steel
  • Smooth Grained Finish
  • 1 to 30 30.5 mm Holes
WPBA Series enclosures are designed for use where slanted control surfaces are wanted. They may be mounted in a variety of ways to meet specific requirements. Receives all standard brands of pushbuttons, switches, and pilot lights. They provide protection from dust, dirt, oil, and water.

  • Continuously Welded Seams
  • External Mounting Plate on Top and Bottom
  • Grounding Provisions Provided
  • Captivated Cover Screws Thread Into Sealed Wells


Specifications

Specifications
Manufacturer Part Number WPBA3
Manufacturer Wiegmann
Product Series WPBA
Family Series Wiegmann Enclosures, WPBA Series
Description N12, Sloping Front Push Button Enclosure
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 5 "
Nominal Width 8 "
Nominal Depth 5 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CSA, UL
Net Weight 4 lbs
Gross Weight 4 lbs
Alternatives
1490D3
1490D3
Hammond Manufacturing Enclosures, 1490 Series
MPB3
MPB3
Hammond Manufacturing Enclosures, MPB Series