1490J20
Hammond Manufacturing Enclosures, 1490 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1490J20

Hammond Manufacturing Enclosures, 1490 Series

1490J20

Hammond Manufacturing Enclosures, 1490 Series
11.75 x 13.00 x 9.00
MFG Item Number
1490J20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1490 Series
Item #
1490J20
11.75 x 13.00 x 9.00

1490 Series Information

  • Formed With 14 Gauge Steel.
  • Smooth Continuous Welded Seams.
  • Designed to Accept Standard Heavy Duty Oil Tight Pushbuttons, Switches and Pilot Lights.
  • Captive Cover Screws Thread Into Sealed Wells.
  • Provides Protection from Dirt, Dust, Oil, and Water.
  • Finished in Gray Powder Coating.


Specifications

Specifications
Manufacturer Part Number 1490J20
Manufacturer Hammond Manufacturing
Product Series 1490
Family Series Hammond Manufacturing Enclosures, 1490 Series
Description 11.75 x 13.00 x 9.00 1-13/64in. CUT-OUT, SLOPING FRONT 11.75 X 13.00 X 9.00
Material Steel
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 12 "
Nominal Width 13 "
Nominal Depth 9 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13
Approvals CE, CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
WPBA20
WPBA20
Wiegmann Enclosures, WPBA Series