149147

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149147

Chromalox Heaters, ATS Series

149147

Chromalox Heaters, ATS Series
ATS-2610 120V 1000W
MFG Item Number
149147
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, ATS Series
Item #
149147
ATS-2610 120V 1000W

ATS Series Information

  • Used for Clamp‑Ons, Immersion, and Low Temperature Air Heating
  • Flat‑Pressed After Triangulation to Increase Contact Surface, Improve Heat Conductivity
  • Incoloy Sheath Element

Specifications

Specifications
Manufacturer Part Number 149147
Manufacturer Chromalox
Product Series ATS
Family Series Chromalox Heaters, ATS Series
Description ATS-2610 120V 1000W
Wattage 1,000 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 38
Element Type Straight Flat Cross-Section
Sheath Element Incoloy
Terminal Type 4
Application Clamp-ons, Immersion, Low Temperature Air Heating
Comments Model Number: ATS-2610
Net Weight 0.8 lbs
Gross Weight 0.8 lbs