Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
14930111 Socomec Industrial Accessories, 149 Series, HANDLE E S0N-65/3R,12/ D 6MM
14930111 Socomec Industrial Accessories, 149 Series, HANDLE E S0N-65/3R,12/ D 6MM
This item cannot be canceled or returned
Description
Industrial Accessories, 149 Series
HANDLE E S0N-65/3R,12/ D 6MM
Specifications
Specifications
| Manufacturer Part Number |
14930111 |
| Manufacturer |
Socomec |
| Product Series |
149 |
| Family Series |
Socomec Industrial Accessories, 149 Series |
| Description |
HANDLE E S0N-65/3R,12/ D 6MM |
| Padlockable |
No |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Selector Handle |
| Protection Rating |
IP65 |
| Net Weight |
0.1984 lbs |
| Gross Weight |
0.2035 lbs |
14930111
Socomec Industrial Accessories, 149 Series