149374

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149374

Chromalox Heaters, STRC Series

149374

Chromalox Heaters, STRC Series
STRC-4845 240V 3225W
MFG Item Number
149374
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Heaters, STRC Series
Item #
149374
STRC-4845 240V 3225W

STRC Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Copper Sheath Element

Specifications

Specifications
Manufacturer Part Number 149374
Manufacturer Chromalox
Product Series STRC
Family Series Chromalox Heaters, STRC Series
Description STRC-4845 240V 3225W
Wattage 3,225 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 50
Element Type Round Cross-Section Single-End Terminal
Sheath Element Copper
Comments Model Number: STRC-4845
Net Weight 0.175 lbs
Gross Weight 0.175 lbs