149382

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

149382 Chromalox Heaters, STRC Series, STRC-5245 120V 1450W

MFG Item Number
149382

149382 Chromalox Heaters, STRC Series, STRC-5245 120V 1450W

MFG Item Number
149382
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, STRC Series
Item #
149382
STRC-5245 120V 1450W

STRC Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Copper Sheath Element

Specifications

Specifications
Manufacturer Part Number 149382
Manufacturer Chromalox
Product Series STRC
Family Series Chromalox Heaters, STRC Series
Description STRC-5245 120V 1450W
Wattage 1,450 W
Voltage 120 V
Phase 1
Watt Density (W/In^2) 21
Element Type Round Cross-Section Single-End Terminal
Sheath Element Copper
Maximum Temperature 350 °F
Comments Model Number: STRC-5245
Net Weight 1.8 lbs
Gross Weight 1.8 lbs