149390

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
149390 Chromalox Heaters, STRC Series, STRC-5245 240V 3525W
MFG Item Number
149390

149390 Chromalox Heaters, STRC Series, STRC-5245 240V 3525W

MFG Item Number
149390
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 3

Description

Heaters, STRC Series
Item #
149390
STRC-5245 240V 3525W

STRC Series Information

  • Molds and Other Heat‑Transferring Metal Parts and Air Heating Applications
  • Elements with Both Terminals at One End, in Dies, Can Simplify Wiring in Many Cases
  • Copper Sheath Element

Specifications

Specifications
Manufacturer Part Number 149390
Manufacturer Chromalox
Product Series STRC
Family Series Chromalox Heaters, STRC Series
Description STRC-5245 240V 3525W
Wattage 3,525 W
Voltage 240 V
Phase 1
Watt Density (W/In^2) 50
Element Type Round Cross-Section Single-End Terminal
Sheath Element Copper
Maximum Temperature 350 °F
Comments Model Number: STRC-5245
Net Weight 1.8 lbs
Gross Weight 1.8 lbs