1495XN
Hammond Manufacturing Enclosures, 1495 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

1495XN

Hammond Manufacturing Enclosures, 1495 Series

1495XN

Hammond Manufacturing Enclosures, 1495 Series
24in. x 24in. Base, 1.12in. High
MFG Item Number
1495XN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, 1495 Series
Item #
1495XN
24in. x 24in. Base, 1.12in. High

1495 Series Information

Specifications

Specifications
Manufacturer Part Number 1495XN
Manufacturer Hammond Manufacturing
Product Series 1495
Family Series Hammond Manufacturing Enclosures, 1495 Series
Description 24in. x 24in. Base, 1.12in. High FOR USE WITH 1495 SERIES PEDESTALS
Accessory Type Pedestal Base
Material Steel
Composition Metallic
NEMA Rating NEMA 12, NEMA 13
Net Weight 27 lbs
Gross Weight 27 lbs
Alternatives
WA24SBASE
WA24SBASE
Wiegmann Enclosures