Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

WA24SBASE

Wiegmann Enclosures

WA24SBASE

Wiegmann Enclosures
Pedestal Base, 24in. Square, N12/13,
MFG Item Number
WA24SBASE
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, Series
Item #
WA24SBASE
Pedestal Base, 24in. Square, N12/13,

Series Information

Specifications

Specifications
Manufacturer Part Number WA24SBASE
Manufacturer Wiegmann
Family Series Wiegmann Enclosures
Description Pedestal Base, 24in. Square, N12/13, ANSI61 Gray Steel, Inclft.s Gasket, Screws & Box Conn Fittings
Accessory Type Base
Material Steel
Composition Metallic
Comments Pedestal Base, 24 x 24
Net Weight 39 lbs
Gross Weight 39 lbs
Alternatives
1495XN
1495XN
Hammond Manufacturing Enclosures, 1495 Series